LED String Light, Sign Application, 120 Modules, .43W, 6500K

Item #: 730623

Cat #: VL-W100C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED String Light, Sign Application, 120 Modules, .43 Watt per Module, Lumens per Module: 56, Length: 60 feet, Color Temperature: 6500K

Overview

LED String Light, Sign Application, 120 Modules, .43 Watt per Module, Lumens per Module: 56, Length: 60 feet, Color Temperature: 6500K
Also known as: VL-W100C

Specifications

Color Temperature: 6500 (Daylight)
Length: 60 ft
Wattage: 0.430
Light Technology: LED
Color Temperature: 6500 (Daylight)
Wattage: 0.430
Length: 60 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)