This product may not be available in all locations.
Control Transformer, 1000VA, Multi-Tap, Type T, 1PH, Open
Item #: 73061
Cat #: 9070T1000D1
UPC: 785901904724
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 1000 VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 1000 VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110 Volt AC, Type T, 1-Phase, Open
Also known as: 785901904724, 9070T1000D1
Specifications
Phase: | 1 |
Volt Amps: | 1kVA |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Volt Amps: | 1kVA |
Primary Voltage: | 240/480, 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)