Transformer, Dry Type, 500KVA, 480V Primary, 208Y/120V Secondary

Item #: 730542

Cat #: 9T83B3879

UPC: 783173166192

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 500 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2

Overview

Transformer, Dry Type, 500 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2
Also known as: 783173166192, 9T83B3879

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 500kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 500kVA

Customer Reviews

No reviews for this product
(0)