Contact Block, PenTUFF, 30 mm Push Button, 1 NO Contact

Item #: 73054

Cat #: 800T-XD1V

UPC: 662072019894

Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-XD1V 800T 30 MM PUSH-BUTTON

Overview

AB 800T-XD1V 800T 30 MM PUSH-BUTTON
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-XD1V from Rockwell Automation® is an 800T accessory. It is a contact block. And it has PenTUFF™ contacts. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072019894, 800T-XD1V

Specifications

Family / Style: 800T
Type: 30mm Contact Block
Family / Style: 800T
Type: 30mm Contact Block

Customer Reviews

No reviews for this product
(0)