Circuit Breaker, Miniature, 5A, 3P, Supplementary, Trip B

Item #: 730531

Cat #: 1492-SPM3B050

UPC: 885630613673

Sign In or Register to view pricing and more.
Circuit Breaker, Miniature, 5 Amp, 3-Pole, 480Y/277VAC, Supplementary, Resistive, or Slightly Inductive, Trip Curve B

Overview

Circuit Breaker, Miniature, 5 Amp, 3-Pole, 480Y/277VAC, Supplementary, Resistive, or Slightly Inductive, Trip Curve B
Bulletin 1492-SPM Supplementary Protectors, 3-Pole, Trip Curve B, 5 A, No Neutral
Also known as: 885630613673, 1492-SPM3B050

Specifications

Poles: 3
Amps: 5
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve B
Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve B
Amps: 5
Volts AC: 277, 480Y
Volts DC: 96

Customer Reviews

No reviews for this product
(0)