Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 15'

Item #: 730508
Cat #: 570110015
UPC: 884815778237
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 15 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 15 ft.
A UTP patch cable comes complete with connectors. A patch cable is a length of cable sold with connectors already installed on either end. UTP is Unshielded Twisted Pair cable, which is the most widely used cable type for Ethernet networks.
Also known as: 884815778237, 570110015

Specifications

Gauge: 24
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 15 ft
Shielding: Unshielded
Gauge: 24
Material: Copper
Length: 15 ft
Color: Blue
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)