Nylon-Insulated, WR: 12 - 10, Color: Yellow, 500/PK
Item #: 730453
Cat #: MNG10BCMX-A
UPC: 051128589953
Sign In or Register to view pricing and more.
Documents & Guides
Nylon-Insulated, Wire Range: 12 - 10, Color: Yellow, 500/PK
Overview
Nylon-Insulated, Wire Range: 12 - 10, Color: Yellow, 500/PK
3M™ Fire Barrier Pass-Through Devices use a unique fixed fire-rated intumescent material which works in conjunction with a foam smoke seal and optional mounting brackets. In the event of a fire, intumescent material quickly expands to seal the inside of the device, helping to prevent the spread of smoke and fire into other compartments. Optional mounting brackets and additional foam smoke seal replacements (device comes with 2 foam seals) sold separately. Square devices can be stacked in multiple device configurations for larger cable management and firestop requirements.
Also known as: 051128589953, MNG10BCMX-A
Specifications
Material: | Nylon |
Color: | Yellow |
Material: | Nylon |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)