Fuse, 500mA, 600VAC, 10.3 x 38 mm, w/o Indicator, Protistor

Item #: 730397

Cat #: A060URD0.500T13

UPC: 605340025241

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 500 mA, 600 Volt AC, 10.3 x 38 mm, without Blown Fuse Indicator, Protistor

Overview

Fuse, 500 mA, 600 Volt AC, 10.3 x 38 mm, without Blown Fuse Indicator, Protistor
Also known as: 605340025241, A060URD0.500T13

Specifications

Type: Fuse, Semi-Conductor
Length: 38 mm
Volts AC: 600
Mounting: Cartridge
Diameter: 10.300 mm
Amps: 0.500
Interrupt Rating DC: 200 kA
Type: Fuse, Semi-Conductor
Volts AC: 600
Diameter: 10.300 mm
Interrupt Rating DC: 200 kA
Length: 38 mm
Mounting: Cartridge
Amps: 0.500

Customer Reviews

No reviews for this product
(0)