This product may not be available in all locations.
3
more

Control Transformer, 150VA, 240/480x120, Type TF, 1PH, Open
Item #: 73031
Cat #: 9070TF150D1
UPC: 785901904793
Documents & Guides
Transformer, Control, 150 VA, 240/480 x 120 Volt AC, Type TF, 1-Phase, Open
Sign In or Register to view pricing and more.
Overview
Transformer, Control, 150 VA, 240/480 x 120 Volt AC, Type TF, 1-Phase, Open
Also known as: 785901904793, 9070TF150D1
Specifications
Phase: | 1 |
Volt Amps: | 150 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Volt Amps: | 150 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)