Starter, Size 0, 18A, 600VAC, 480VAC Coil, Non-Reversing, Open, 3P

Item #: 730255

Cat #: 8536SBO2V06H30

UPC: 785901807292

Sign In or Register to view pricing and more.
Starter, Size 0, 18 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State Overloads

Overview

Starter, Size 0, 18 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State Overloads
Also known as: 785901807292, 8536SBO2V06H30

Specifications

Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Amps: 18
Mounting: Surface
Volts AC: 600
Volts AC Control: 480
Standards: California Proposition 65
Phase: 3
Type: NEMA, Starter, Non-Reversing
Mounting: Surface
Volts AC Control: 480
Poles: 3
Amps: 18
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)