Gland Plate for 12 x 6", Surface Mount

Item #: 730235

Cat #: GP126SS6

UPC: 783510235451

Documents & Guides
Gland Plate For 12"x 6" Surface , Bulletin Hl (hazardous Location Products - Exe Hinge Cover With Gp), Material: Ss Type 316
Sign In or Register to view pricing and more.

No associated products found.

Overview

Gland Plate For 12"x 6" Surface , Bulletin Hl (hazardous Location Products - Exe Hinge Cover With Gp), Material: Ss Type 316
Gland Plate provides a removable cable egress and entry plate while maintaining UL/CSA/IP integrity of the enclosure.
Also known as: 783510235451, GP126SS6

Specifications

Height: 12 in
Material: Stainless Steel
Width: 6 in
Height: 12 in
Width: 6 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)