Telephone Cabinet, Surf. Mount

Item #: 730214

Cat #: ATC30306S

UPC: 783510429393

Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Type 1, 30.00x30.00x6.00, Gray, Steel

Overview

Telephone Cabinet, Type 1, 30.00x30.00x6.00, Gray, Steel
Telephone Cabinets house telephone and communication cable terminations as well as electrical controls and instruments in indoor applications.
Also known as: 783510429393, ATC30306S

Specifications

Width: 30 in
Height: 30 in
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Width: 30 in
Depth: 6 in
Color: Gray
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel

Customer Reviews

No reviews for this product
(0)