Contactor, Definite Purpose, 25A, 3P, 208/240VAC Coil, 600VAC Rated

Item #: 73018

Cat #: 400-NX18

UPC: 781180109102

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 25 Amp, 3-Pole, 208/240 Volt AC Coil, 600 Volt Rated, without Quick Connect Terminals on Load or Line Side

Overview

Contactor, Definite Purpose, 25 Amp, 3-Pole, 208/240 Volt AC Coil, 600 Volt Rated, without Quick Connect Terminals on Load or Line Side
Also known as: 781180109102, 400-NX18

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Family / Style: 400
Amps: 25
Volts AC: 600
Volts AC Control: 208/240
Poles: 3
Family / Style: 400
Volts AC: 600
Type: Contactor, Definite Purpose
Amps: 25
Volts AC Control: 208/240

Customer Reviews

No reviews for this product
(0)