![Cold Shrink Termination Kit, 1 AWG to 300 MCM, Black, Cabinet Mount Cold Shrink Termination Kit, 1 AWG to 300 MCM, Black, Cabinet Mount](https://rexel-cdn.com/products/mmm7620t953rjs.jpg?i=F690A1D4-2D4E-44B7-A105-5E07D69E038C&f=420)
Cold Shrink Termination Kit, 1 AWG to 300 MCM, Black, Cabinet Mount
Item #: 730110
Cat #: 7693-S-4-3-RJS
UPC: 054007047278
Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8.7 kV, 2/0 AWG - 300 MCM @ 15 kV, 2/0 AWG - 4/0 AWG @ 25/28 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables. Kit makes (3) Terminations.
Overview
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8.7 kV, 2/0 AWG - 300 MCM @ 15 kV, 2/0 AWG - 4/0 AWG @ 25/28 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT-III 7600-S-3RJS Series Termination Kit includes a skirted, 3-phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007047278, 7693-S-4-3-RJS
Specifications
Color: | Black |
Allowable Gauge Range: | 1 - 300 |
Color: | Black |
Allowable Gauge Range: | 1 - 300 |
Customer Reviews
No reviews for this product
(0)