This product may not be available in all locations.
![Contactor, Definite Purpose, 25A, 3P, 208/240VAC Coil, 600VAC Rated Contactor, Definite Purpose, 25A, 3P, 208/240VAC Coil, 600VAC Rated](https://rexel-cdn.com/products/image.jpg?i=F9E5FC00-0FF8-4BCD-BE35-891D231E5272&f=420)
Contactor, Definite Purpose, 25A, 3P, 208/240VAC Coil, 600VAC Rated
Item #: 73010
Cat #: 400-NX17
UPC: 781180109096
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 25 Amp, 3-Pole, 208/240 Volt AC Coil, 600 Volt Rated, Coil Terminals on Load Side
Overview
Contactor, Definite Purpose, 25 Amp, 3-Pole, 208/240 Volt AC Coil, 600 Volt Rated, Coil Terminals on Load Side
Also known as: 781180109096, 400-NX17
Specifications
Poles: | 3 |
Type: | Contactor, Definite Purpose |
Family / Style: | 400 |
Amps: | 25 |
Volts AC: | 600 |
Volts AC Control: | 208/240 |
Poles: | 3 |
Family / Style: | 400 |
Volts AC: | 600 |
Type: | Contactor, Definite Purpose |
Amps: | 25 |
Volts AC Control: | 208/240 |
Customer Reviews
No reviews for this product
(0)