This product may not be available in all locations.
Switch, Cable Pull, Lifeline Rope Tensioner System, 6P-Bolt, 10m
Item #: 73008
Cat #: 440E-A13080
UPC: 611320474237
Documents & Guides
Switch, Cable Pull, Lifeline Rope Tensioner System, 6-P-Bolt, 10 meter
Sign In or Register to view pricing and more.
No associated products found.
Overview
Switch, Cable Pull, Lifeline Rope Tensioner System, 6-P-Bolt, 10 meter
LRTS 10m (32.8 ft) Installation Kit
Also known as: 611320474237, 440E-A13080
Specifications
Size: | 6 |
Type: | Spring Tensioner, Accessory |
Length: | 10 m |
Size: | 6 |
Length: | 10 m |
Type: | Spring Tensioner, Accessory |
Customer Reviews
No reviews for this product
(0)