This product may not be available in all locations.
3
more
Control Transformer, 500VA, Multi-Tap, Type TF, 1PH, Open
Item #: 73004
Cat #: 9070TF500D1
UPC: 785901904892
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 500 VA, 240/480 x 120, 230/460 x 115, 220/440 x 110, Type TF, 1-Phase, Open
Overview
Transformer, Control, 500 VA, 240/480 x 120, 230/460 x 115, 220/440 x 110, Type TF, 1-Phase, Open
Type T is our most popular and complete line of control transformers. It comes with unmatched design innovations for top performance and is manufactured using the most advanced insulating materials. The Type T control transformer is the best choice if size and cost are of concern.
Also known as: 785901904892, 9070TF500D1
Specifications
Phase: | 1 |
Volt Amps: | 500 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 220/440, 230/460 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Volt Amps: | 500 |
Primary Voltage: | 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)