Contactor, Definite Purpose, 25A, 4P, 208/240VAC Coil, 600VAC Rated

Item #: 73000

Cat #: 400-NX19-M

UPC: 781180682261

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 25 Amp, 4-Pole, 208/240 Volt AC Coil, 600 Volt Rated, 6-32 Screw Coil Terminal in 2nd Position, Mechanical Interlock

Overview

Contactor, Definite Purpose, 25 Amp, 4-Pole, 208/240 Volt AC Coil, 600 Volt Rated, 6-32 Screw Coil Terminal in 2nd Position, Mechanical Interlock
Also known as: 781180682261, 400-NX19-M

Specifications

Type: Contactor, Definite Purpose
Family / Style: 400
Amps: 25
Poles: 4
Volts AC: 600
Volts AC Control: 208/240
Type: Contactor, Definite Purpose
Amps: 25
Volts AC: 600
Family / Style: 400
Poles: 4
Volts AC Control: 208/240

Customer Reviews

No reviews for this product
(0)