2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Thermoset

Item #: 729990

Cat #: 80526-T

UPC: 078477655115

Documents & Guides
2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Device Mount - Color/Finish: Light Almond.
Sign In or Register to view pricing and more.

Overview

2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Device Mount - Color/Finish: Light Almond.
2 Gang Power Power Outlet Wallplate
Also known as: 078477655115, 80526-T

Specifications

Material: Thermoset
Color: Light Almond
Type: Wallplate, Power Outlet Receptacle
Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoset
Type: Wallplate, Power Outlet Receptacle
Mounting: Device
Color: Light Almond
Gangs: 2
Size: Standard

Customer Reviews

No reviews for this product
(0)