Control Transformer, 50VA, 240/480 x 24, Type T, 1PH, Open

Item #: 72997

Cat #: 9070T50D2

UPC: 785901904939

Sign In or Register to view pricing and more.
Transformer, Control, 50 VA, 240/480 x 24 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 50 VA, 240/480 x 24 Volt AC, Type T, 1-Phase, Open
Also known as: 785901904939, 9070T50D2

Specifications

Volt Amps: 50
Phase: 1
Secondary Voltage: 24
Primary Voltage: 240/480
Volt Amps: 50
Secondary Voltage: 24
Phase: 1
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)