Weatherproof Box Extension, 2 Gang, (8) 3/4" Outlets, 1" Deep, Aluminum, Gray

Item #: 729875

Cat #: 2EXB75-8

UPC: 835243007215

Documents & Guides
Weatherproof Box Extension, 2 Gang, (8) 3/4 Inch Threaded Outlets, 1 Inch Deep, Aluminum, Gray, Closure Plugs Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Box Extension, 2 Gang, (8) 3/4 Inch Threaded Outlets, 1 Inch Deep, Aluminum, Gray, Closure Plugs Included.
Also known as: 835243007215, 2EXB75-8

Specifications

Height: 4 1/2 in
Gangs: 2
Color: Gray
Depth: 1 in
Width: 4 9/16 in
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 8
Height: 4 1/2 in
Color: Gray
Width: 4 9/16 in
Threaded Outlet Diameter: 3/4 in
Gangs: 2
Depth: 1 in
Material: Aluminum
Number of Threaded Outlets: 8

Customer Reviews

No reviews for this product
(0)