Circuit Breaker, Miniature, DIN Rail Mount, 2A, 2P, 480Y/277VAC

Item #: 729860

Cat #: S202-D2

UPC: 016779530518

Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 2 Amp, 2 Pole, 480Y/277 Volt AC, D Trip
Sign In or Register to view pricing and more.

Overview

Circuit Breaker, Miniature, DIN Rail Mount, 2 Amp, 2 Pole, 480Y/277 Volt AC, D Trip
Also known as: 016779530518, S202-D2

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve D
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating AC: 6 kA

Customer Reviews

No reviews for this product
(0)