2-Light Pendant, 60W, F10, 120V, Autumn Bronze Finish

Item #: 729808

Cat #: 77046-715

UPC: 785652229008

Sign In or Register to view pricing and more.
Documents & Guides
Two Light Semi-Flush Convertible Pendant, 60 Watt, Candelabra Base, 120 Volt, Autumn Bronze Finish, Clear Glass, 120 Inch Chain, Safety Listed for Dry Location

Overview

Two Light Semi-Flush Convertible Pendant, 60 Watt, Candelabra Base, 120 Volt, Autumn Bronze Finish, Clear Glass, 120 Inch Chain, Safety Listed for Dry Location
Also known as: 785652229008, 77046-715

Specifications

Type: Pendant
Volts AC: 120
Diameter: 8 1/2 in
Wattage: 60
Material: Steel
Color: Autumn Bronze
Base: Candelabra Screw (E12)
Type: Pendant
Diameter: 8 1/2 in
Material: Steel
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 60
Color: Autumn Bronze

Customer Reviews

No reviews for this product
(0)