LED Troffer 2x2

Item #: 729801

Cat #: CR22-32L-40K-S-EB14

UPC: 813959016813

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2' x 2', 32W, 3200 Lumens, 4000K, Step Dimming, EM Ballast

Overview

LED Troffer, 2' x 2', 32W, 3200 Lumens, 4000K, Step Dimming, EM Ballast
The CR22 Architectural LED troffer delivers up to 100 lumens per watt of exceptional 90 CRI light at both 2000 and 3200 lumen levels. This breakthrough performance is achieved by combining the high efficacy and high-quality light of Cree TrueWhite Technology with a unique thermal management design. The CR22 product family is available in warm, neutral, cool, or daylight color temperatures and has step, 0-10V, or Lutron EcoSystem Enabled dimming options. Its unique indirect illumination design lightweight design makes the CR22 perfect for use in commercial new construction or renovated spaces.
Also known as: 813959016813, CR22-32L-40K-S-EB14

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)