800B 16 mm 2 Position Selector Switch

Item #: 729774

Cat #: 800B-KR2A

UPC: 612598983773

Sign In or Register to view pricing and more.
Documents & Guides
ALB 800B-KR2A 800B 16 MM 2 PO

Overview

ALB 800B-KR2A 800B 16 MM 2 PO
Also known as: 612598983773, 800B-KR2A

Specifications

Type: Key Operated Switches
Type: Key Operated Switches

Customer Reviews

No reviews for this product
(0)