Variable Speed Drive, Frenic, 300HP, 480VAC, 304A, 3PH, No Brake

Item #: 729687

Cat #: FRN300G1S-4U

UPC:

Sign In or Register to view pricing and more.
Variable Speed Drive, Frenic, 300 Horse Power, 480 Volt AC, 304 Amp, 3-Phase, No Brake, Heavy Duty

Overview

Variable Speed Drive, Frenic, 300 Horse Power, 480 Volt AC, 304 Amp, 3-Phase, No Brake, Heavy Duty
Also known as: FRN300G1S-4U

Specifications

Phase: 3
Mounting: Panel
Volts AC: 480
Amps: 304
Horsepower: 300
Type: Variable Frequency Drive
Phase: 3
Volts AC: 480
Horsepower: 300
Mounting: Panel
Amps: 304
Type: Variable Frequency Drive

Customer Reviews

No reviews for this product
(0)