Variable Speed Drive, Frenic, 125HP, 460VAC, 176A, 3PH, with Brake

Item #: 729662

Cat #: FRN150G1S-4U

UPC:

Sign In or Register to view pricing and more.
Variable Speed Drive, Frenic, 125 Horse Power, 140kVA, 460 Volt AC, 176 Amp, 3-Phase, Built In Brake Transistor, Heavy Duty, IP20/Open

Overview

Variable Speed Drive, Frenic, 125 Horse Power, 140kVA, 460 Volt AC, 176 Amp, 3-Phase, Built In Brake Transistor, Heavy Duty, IP20/Open
Also known as: FRN150G1S-4U

Specifications

Phase: 3
Horsepower: 125
Mounting: Surface
Volts AC: 460
IP/NEMA Rating: IP20
Type: Drive, Variable Speed
Amps: 176
Volt Amps: 140kVA
Phase: 3
Mounting: Surface
IP/NEMA Rating: IP20
Amps: 176
Horsepower: 125
Volts AC: 460
Type: Drive, Variable Speed
Volt Amps: 140kVA

Customer Reviews

No reviews for this product
(0)