LIT 2VT8232ADPMVOLTGEB10IS

Item #: 729600

Cat #: 2VT8232ADPMVOLTGEB10IS

UPC: 745977640353

Documents & Guides
LIT 2VT8232ADPMVOLTGEB10IS COMMERCIAL INDOOR, VOLUMETRIC FIXTURES, VOLUMETRIC LIGHTING, VT
Sign In or Register to view pricing and more.

No associated products found.

Overview

LIT 2VT8232ADPMVOLTGEB10IS COMMERCIAL INDOOR, VOLUMETRIC FIXTURES, VOLUMETRIC LIGHTING, VT
Also known as: 745977640353, 2VT8232ADPMVOLTGEB10IS

Specifications

Wattage: 32
Mounting: Surface
Type: Troffer
Color: White
Material: Steel
Light Technology: Fluorescent
Wattage: 32
Type: Troffer
Material: Steel
Mounting: Surface
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)