3A, 1P, 125V DC, 10 kAIC, C-Curve, UL 489 CB

Item #: 729553

Cat #: FAZ-C3/1-NA-DC-SP

UPC: 015081636475

Sign In or Register to view pricing and more.
Documents & Guides
3 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 125V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489

Overview

3 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 125V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 015081636475, FAZ-C3/1-NA-DC-SP

Specifications

Volts AC: 277
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10 kA
Volts AC: 277
Mounting: DIN Rail
Amps: 3
Family / Style: FAZ-DC
Volts DC: 125
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)