Circuit Breaker, Miniature, 1A, 2P, Supplementary, Trip B

Item #: 729547

Cat #: 1492-SPM2B010

UPC: 885630613932

Documents & Guides
Circuit Breaker, Miniature, 1 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B
Sign In or Register to view pricing and more.

No associated products found.

Overview

Circuit Breaker, Miniature, 1 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B
Bulletin 1492-SPM Supplementary Protectors, 2-Pole, Trip Curve B, 1 A, No Neutral
Also known as: 885630613932, 1492-SPM2B010

Specifications

Poles: 2
Amps: 1
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve B
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve B
Amps: 1
Volts AC: 277, 480Y
Volts DC: 96

Customer Reviews

No reviews for this product
(0)