SCE BUR5-42EL2410SSLP SS EL

Item #: 729466

Cat #: BUR5-42EL2410SSLP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SCE BUR5-42EL2410SSLP SS EL ENCLOSURE-REV C

Overview

SCE BUR5-42EL2410SSLP SS EL ENCLOSURE-REV C
Also known as: BUR5-42EL2410SSLP

Specifications

Height: 42 in
Depth: 10 in
Width: 24 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Height: 42 in
Width: 24 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Depth: 10 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)