
Between The Stud Box with Removable Mud Ring
Item #: 729415
Cat #: A1BF3G
UPC: 782856719700
Documents & Guides
Between The Stud Box with Removable Mud Ring, 1-Gang, Knockouts: (8) 1/2 & 3/4 Inch, and (3) 1/2 Inch, Stud Spacing: 16 -24 Inch, Material/Finish: Steel/Pre-Galvanized
Sign In or Register to view pricing and more.
Overview
Between The Stud Box with Removable Mud Ring, 1-Gang, Knockouts: (8) 1/2 & 3/4 Inch, and (3) 1/2 Inch, Stud Spacing: 16 -24 Inch, Material/Finish: Steel/Pre-Galvanized
nVent CADDY All-in-One Between-Stud With Removable Mud Ring, Single Box. Removable mud ring provides front access to the interior of the box. Box remains fixed in place when mud ring is removed.
Also known as: 782856719700, A1BF3G
Specifications
Diameter: | 3/4 in, 1/2 in |
Length: | 24 in , 16 in |
Material: | Steel |
Diameter: | 3/4 in, 1/2 in |
Material: | Steel |
Length: | 24 in , 16 in |
Customer Reviews
No reviews for this product
(0)