This product may not be available in all locations.
3
more
Control Transformer, 500VA, Multi-Tap, Type T, 1PH, Open
Item #: 72932
Cat #: 9070T500D1
UPC: 785901904700
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 500 VA, 240/480 x 120V, 230/460 x 115, 220/440 x 110 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 500 VA, 240/480 x 120V, 230/460 x 115, 220/440 x 110 Volt AC, Type T, 1-Phase, Open
Control power transformers from Schneider-Electric set the industry standard for design innovation and performance. A variety of designs are available to meet the diverse needs of panel builders and machinery OEMs. The versatility of our control transformer line offers unparalleled options for design engineers. This industrial control transformer has a power rating of 500VA and is 1 phase. This transformer has a 240 x 480 V primary voltage and 120 V secondary voltage. This transformer complies to UL, CSA, CE standards. There is an 18 month warranty on this product.
Also known as: 785901904700, 9070T500D1
Specifications
Phase: | 1 |
Volt Amps: | 500 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Volt Amps: | 500 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)