INDUSTRIAL STEEL EMERGENCY LIGHTING UNIT, 6

Item #: 729315

Cat #: ELTC627M4

UPC: 745972853055

Sign In or Register to view pricing and more.
INDUSTRIAL STEEL EMERGENCY LIGHTING UNIT, 6V 27W, 20-GAUGE STEEL WHITE HOUSING, TWO LAMP HEADS, LEAD CALCIUM BATTERY

Overview

INDUSTRIAL STEEL EMERGENCY LIGHTING UNIT, 6V 27W, 20-GAUGE STEEL WHITE HOUSING, TWO LAMP HEADS, LEAD CALCIUM BATTERY
Also known as: 745972853055, ELTC627M4

Specifications

Volts DC: 6
Wattage: 27
Color: White
Material: Steel
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Light Technology: Incandescent
Wattage: 27
Material: Steel
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)