Polyester Component Labels, White, 1" x .25"

Item #: 72928

Cat #: C100X025YJC

UPC: 074983349272

Sign In or Register to view pricing and more.
Polyester Component Labels, White, 1 Inch x 1/4 Inch, Label Cassette with 500 Labels

Overview

Polyester Component Labels, White, 1 Inch x 1/4 Inch, Label Cassette with 500 Labels
Also known as: 074983349272, C100X025YJC

Specifications

Width: 1 in
Material: Polyester
Type: Label
Color: White
Height: 0.250 in
Width: 1 in
Type: Label
Height: 0.250 in
Material: Polyester
Color: White

Customer Reviews

No reviews for this product
(0)