Auto-Transformer, 6 kVA, 3PH, 208/240/400/480/600VAC, NQT3 Case, Wall Mount

Item #: 729192

Cat #: Y006QTCB

UPC: 803423045968

Documents & Guides
Auto-Transformer, 6 kVA, 3-Phase, 208/240/400/480/600 Volt AC, NQT3 Case, Wall Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Auto-Transformer, 6 kVA, 3-Phase, 208/240/400/480/600 Volt AC, NQT3 Case, Wall Mount
HPS three phase autotransformers are available for applications where small voltage corrections are necessary in a distribution system. They are frequently used as an economical alternative to general purpose distribution isolation transformers to adjust the supply voltage to match specific load requirements when load isolation from the supply line is not required. Autotransformers can be used as either a step-up or step-down transformer.
Also known as: 803423045968, Y006QTCB

Specifications

Volt Amps: 6kVA
Mounting: Wall
Type: Auto Transformer
Volts AC: 208/240/400/480/600
Volt Amps: 6kVA
Type: Auto Transformer
Mounting: Wall
Volts AC: 208/240/400/480/600

Customer Reviews

No reviews for this product
(0)