Servo Motor, Low Inertia, 480VAC, 165 mm Bolt Circle, 3000 RPM

Item #: 729114

Cat #: VPL-B1654D-CJ12AA

UPC: 885630944791

Sign In or Register to view pricing and more.
Servo Motor, Low Inertia, 480 Volt AC, 165 mm Bolt Circle, Frame Size, 4 Magnet Stacks, D Winding, 3000 RPM Rated Speed, 18 Bit Single-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake

Overview

Servo Motor, Low Inertia, 480 Volt AC, 165 mm Bolt Circle, Frame Size, 4 Magnet Stacks, D Winding, 3000 RPM Rated Speed, 18 Bit Single-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake
Kinetix VPL servo motors are available with winding options matched to the ratings of Kinetix 5500 drives and Kinetix 5700 dual-axis inverters. Optimized system sizing lowers system cost and improves energy efficiency. The digital feedback device provides realtime motor performance information to the control system and the Kinetix 2090 single cable design between motor and drive simplifies installation. Kinetix VPL servo motors are based on proven Kinetix MPL servo motor technology for dynamic performance, increased reliability, and leverages high volume production.
Also known as: 885630944791, VPL-B1654D-CJ12AA

Specifications

Volts AC: 480
Size: 165 mm
Type: Servo Motor, Low Inertia
RPM: 3000
Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 165 mm
RPM: 3000

Customer Reviews

No reviews for this product
(0)