Limit switch body, Limit switches XC Standard, ZC2J, fixed, without display, 1C/O

Item #: 72909

Cat #: ZC2JC1

UPC: 785901266365

Sign In or Register to view pricing and more.
Limit switch body, Limit switches XC Standard, ZC2J, fixed, without display, 1C/O

Overview

Limit switch body, Limit switches XC Standard, ZC2J, fixed, without display, 1C/O
This product is part of the XC Special range, an offer of limit switches. This limit switch fixed body is a device that converts a mechanical motion into an electrical control signal. It has 1 change over, snap action contacts without positive opening operation. It has 1 pole with silver plated contacts. It is furnished with screw clamp terminals for electrical connection and 1 tapped entry for PG13.5 cable gland (included). It is an IP65 and IK08 rated product. This switch has a rated operational current of 3A at 240V AC, 0.27A at 250V AC and a conventional enclosed thermal current of 10A. It offers long electrical life with electrical durability of about 5 million operating cycles. The limit switch body is made of metal. Its dimensions are 40mm (Width) x 41mm (Depth) x 81mm (Height) and weighs 0.355kg. It is compatible with XC2J series limit switches. Its associated heads are ZC2JE64, ZC2JE70, ZC2JE03, ZC2JE63, ZC2JE65, ZC2JE05, ZC2JE66, ZC2JE09, ZC2JE61, ZC2JE62, ZC2JE02 and ZC2JE01. Special format limit switches for severe environments.
Also known as: 785901266365, ZC2JC1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)