Insulated Electrical Gloves, 14", Class 1, Size 11

Item #: 729052

Cat #: IG1-14-11B

UPC: 696812041029

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Rubber Electrical Gloves, Class 1, Length: 14 Inch, Size: 11, Color: Black, Voltage Capacity: 7500 VAC, 11250 VDC

Overview

Insulated Rubber Electrical Gloves, Class 1, Length: 14 Inch, Size: 11, Color: Black, Voltage Capacity: 7500 VAC, 11250 VDC
Also known as: 696812041029, IG1-14-11B

Specifications

Size: 11
Type: Arc Flash, Gloves
Material: Rubber
Length: 14 in
Class: 1
Size: 11
Material: Rubber
Class: 1
Type: Arc Flash, Gloves
Length: 14 in

Customer Reviews

No reviews for this product
(0)