FUSETRON DUAL ELEMENT FUSE CLASS RK5

Item #: 729

Cat #: FRS-R-75

UPC: 051712508599

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 75A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5

Overview

Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 75A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1?10-30A sizes).
Also known as: 051712508599, FRS-R-75

Specifications

Mounting: Blade
Amps: 75
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Volts DC: 300
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts AC: 600
Family / Style: FRS
Interrupt Rating AC: 200 kA
Amps: 75
Class: RK5
Volts DC: 300
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)