This product may not be available in all locations.
3
more
Control Transformer, 75VA, 240/480 x 24, Type T, 1PH, Open
Item #: 72892
Cat #: 9070T75D2
UPC: 785901904977
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 75 VA, 240/480 x 24 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 75 VA, 240/480 x 24 Volt AC, Type T, 1-Phase, Open
Also known as: 785901904977, 9070T75D2
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 75 |
Secondary Voltage: | 24 |
Primary Voltage: | 240/480 |
Type: | Industrial Control, Transformer |
Volt Amps: | 75 |
Primary Voltage: | 240/480 |
Phase: | 1 |
Secondary Voltage: | 24 |
Customer Reviews
No reviews for this product
(0)