Pilot Light, 16mm, 125V AC/DC, LED Only, White Lens, White Lamp

Item #: 728883

Cat #: MRL125DLW-MPLLWE

UPC:

Documents & Guides
Pilot Light, 16mm, 125 Volt AC/DC, LED Only, White Lens, White Lamp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Light, 16mm, 125 Volt AC/DC, LED Only, White Lens, White Lamp
Also known as: MRL125DLW-MPLLWE

Specifications

Mounting: Panel
Type: Indicating Light, LED
Volts DC: 125
Size: 16 mm
Color: White
Volts AC: 125
Mounting: Panel
Volts DC: 125
Color: White
Type: Indicating Light, LED
Size: 16 mm
Volts AC: 125

Customer Reviews

No reviews for this product
(0)