This product may not be available in all locations.
3
more
Control Transformer, 500VA, 208 - 120, Type TF, 1PH, Open
Item #: 72883
Cat #: 9070TF500D3
UPC: 785901907176
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 500 VA, 208 - 120 Volt AC, Type TF, 1-Phase, Open
Overview
Transformer, Control, 500 VA, 208 - 120 Volt AC, Type TF, 1-Phase, Open
Also known as: 785901907176, 9070TF500D3
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Secondary Voltage: | 120 |
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Phase: | 1 |
Secondary Voltage: | 120 |
Customer Reviews
No reviews for this product
(0)