
Motor, 230VAC, 1/3HP, 1725RPM, 1PH, CCW Rotation
Item #: 728827
Cat #: 5KH39QNA936AX
UPC:
Documents & Guides
Motor, 230 Volt AC, 1/3 Horse Power, 1725 RPM, 1-Phase, CCW Rotation Standard
Sign In or Register to view pricing and more.
Overview
Motor, 230 Volt AC, 1/3 Horse Power, 1725 RPM, 1-Phase, CCW Rotation Standard
Also known as: 5KH39QNA936AX
Specifications
Volts AC: | 230 |
Phase: | 1 |
Type: | Motor, Fan/Blower |
Amps: | 7.900 |
Horsepower: | 0.333 |
Family / Style: | 056 |
RPM: | 1725 |
Volts AC: | 230 |
Type: | Motor, Fan/Blower |
Horsepower: | 0.333 |
RPM: | 1725 |
Phase: | 1 |
Amps: | 7.900 |
Family / Style: | 056 |
Customer Reviews
No reviews for this product
(0)