This product may not be available in all locations.
3
more
Control Transformer, 500VA, Multi-Tap, Type T, 1PH, Open
Item #: 72875
Cat #: 9070T500D31
UPC: 785901907206
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 500 VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 500 VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110 Volt AC, Type T, 1-Phase, Open
Also known as: 785901907206, 9070T500D31
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Customer Reviews
No reviews for this product
(0)