4IN T24 IC HSG

Item #: 728680

Cat #: IC1-LEDT24

UPC: 661209421494

Sign In or Register to view pricing and more.
4-inch IC-Rated Dedicated LED new construction housing compatible with Juno 4-Inch Retrofit Trim Modules

Overview

4-inch IC-Rated Dedicated LED new construction housing compatible with Juno 4-Inch Retrofit Trim Modules
Also known as: 661209421494, IC1-LEDT24

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 4 in
Material: Aluminum
Light Technology: LED
Type: IC, Housing
Diameter: 4 in
Light Technology: LED
Volts AC: 120
Material: Aluminum

Customer Reviews

No reviews for this product
(0)