Legend Plate, Standard, 30mm, Gray w/Black Text "PUSH-PULL/TWIST"

Item #: 72864

Cat #: 800T-X647Y

UPC: 611320517576

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Standard, Black/Gray Plate, Black Text, "PUSH-PULL/TWIST", 30 mm, Type 4/13, Metal

Overview

Legend Plate, Standard, Black/Gray Plate, Black Text, "PUSH-PULL/TWIST", 30 mm, Type 4/13, Metal
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X647Y from Rockwell Automation® is an 800T accessory. It is a yellow, legend plate. And it is push to stop / twist or pull release. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320517576, 800T-X647Y

Specifications

Color: Black/Gray
Type: Legend Plate, PUSH-PULL/TWIST
Size: 30 mm
Family / Style: 800T
Material: Aluminum
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Black/Gray
Size: 30 mm
Material: Aluminum
Type: Legend Plate, PUSH-PULL/TWIST
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)