TRFMR CONTROL 100VA MULTIPLE VOLTAGES

Item #: 728629

Cat #: 9070T100D18

UPC: 785901905028

Sign In or Register to view pricing and more.

Overview

TRFMR CONTROL 100VA MULTIPLE VOLTAGES
Also known as: 785901905028, 9070T100D18

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 277, 380
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Volt Amps: 100
Secondary Voltage: 95/115
Phase: 1
Primary Voltage: 277, 380

Customer Reviews

No reviews for this product
(0)