This product may not be available in all locations.
![Circuit Breaker, Miniature, 8A, 2P, Supplementary, Trip D Circuit Breaker, Miniature, 8A, 2P, Supplementary, Trip D](https://rexel-cdn.com/products/image.jpg?i=C7980ED7-8424-4CC6-9D10-DF425BEBDAB7&f=420)
Circuit Breaker, Miniature, 8A, 2P, Supplementary, Trip D
Item #: 728598
Cat #: 1492-SPM2D080
UPC: 885630616858
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 8 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D
Overview
Circuit Breaker, Miniature, 8 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D
Bulletin 1492-SPM Supplementary Protectors, 2-Pole, Trip Curve D, 8 A, No Neutral
Also known as: 885630616858, 1492-SPM2D080
Specifications
Poles: | 2 |
Family / Style: | 1492 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Volts DC: | 96 |
Amps: | 8 |
Width: | 1.370 in |
Type: | Trip Curve D |
Poles: | 2 |
Volts AC: | 277, 480Y |
Volts DC: | 96 |
Width: | 1.370 in |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 8 |
Type: | Trip Curve D |
Customer Reviews
No reviews for this product
(0)