42" Undercabinet Light, 2 Light

Item #: 728567

Cat #: SL213-120-EB-LP

UPC: 734340655520

Sign In or Register to view pricing and more.
Documents & Guides
42" Length, 2 - 13 Watt Lamps. Includes: Lamps (T5/841 4100K).

Overview

42" Length, 2 - 13 Watt Lamps. Includes: Lamps (T5/841 4100K).
Philips Day-Brite Fluorescent under-cabinet light fixture comes with electronic ballast for efficient operation. It measures 42.500 Inch x 5 Inch. It includes electrical fitting to accept flexible conduit or NM-B. It has Rocker type switch and grounded convenience outlet supplied standard. It includes T5 preheat lamp and can be wall mounted has. Lamp has a voltage rating of 120 Volts and power rating of 2 - 13 Watts. Under cabinet light is UL listed.
Also known as: 734340655520, SL213-120-EB-LP

Specifications

Wattage: 13
Type: Undercabinet Light, Electronic
Volts AC: 120
Length: 3.500 ft
Wattage: 13
Volts AC: 120
Type: Undercabinet Light, Electronic
Length: 3.500 ft

Customer Reviews

No reviews for this product
(0)